Shop All Stainless Steel Pipes
Onlinemetals
3" Nom. Schedule 40 Stainless Pipe 316/316L Welded
Mfr # 19703
Zoro # G707155512
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12
- Material - Pipe Stainless Steel
- Outside Dia. 3.5
- Inside Dia. 3.068
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 19703
- Zoro # G707155512
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 12 |
Outside Dia. | 3.5 |
Inside Dia. | 3.068 |
Details
Material - Pipe | Stainless Steel |
Item | Aluminum Sheet/Plate 6061 |
Description
Stainless Pipe 316 Schedule 40 exhibits high strength and excellent corrosion resistance including in marine environments 316 is slightly stronger than 304 stainless and is rated as a marine metal 316 maintains its properties in cryogenic or high temperatures It is typically used in oil and petroleum equipment, aerospace, food processing, pulp and paper processing equipment, textiles, architectural, and marine equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Solenoid Valve Assembly (M954483-0070A)
- ALLPOINTS Drain Lock, Floor Sink , 2", T40 (1021165)
- ZORO SELECT Replacement Screen For 6NPW6 and 6NPW7 (GGS_2NZA7)
- LEGEND VALVE 3/4" C X M ELBOW (302-274)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Carbon Steel Round Tube A513-Type 5 DOM (15548)
- ONLINEMETALS 2.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (933)
- ONLINEMETALS 1" Nom. Schedule 80 Stainless Pipe 316/316L Welded (15226)
- ONLINEMETALS 14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10272)
- ONLINEMETALS 1.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19702)
- ONLINEMETALS 6" Nom. Schedule 10 Stainless Pipe 304/304L Welded (938)
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends (T4BND02)
- Onlinemetals Pipes