Shop All Carbon Steel Tube Stock
Onlinemetals
3" Nom. Schedule 40 Carbon Pipe A500
Mfr # 23672
Zoro # G807155405
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500
- Outside Dia. 3.5
- Inside Square 5.047
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23672
- Zoro # G807155405
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 3.5 |
Length | 12 |
Details
Item | Pipe |
Material | Carbon Steel |
Alloy Type | A500 |
Inside Square | 5.047 |
Standards | ASTM A500 |
Description
ASTM A500 Grade B Structural Steel Pipe 3, Schedule 40 is commonly used for structural applications and general construction use This economical structural grade pipe has a high strengthtoweight ratio, and works particularly well for curved structural applications because it has good ductility, bends well, and is easy to fabricate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 3" x 4" x 0.375" Carbon Steel Angle A36 Hot Rolled (9952)
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 100 ft. (X311-100)
- ZORO SELECT Carbon Steel Rectangular Bar, 6' L, 4.5" W (HF/1254500-72)
- ONLINEMETALS Round Rod, Plastic, Nylon Alloy Type, 48 L. (6699)
- ONLINEMETALS 0625 OD x 012 Wall x 039 ID Carbon Steel Round Tube A513Type 5 DOM, 24 Length (7763)
- ONLINEMETALS 175 OD x 012 Wall x 151 ID Carbon Steel Round Tube A513Type 5 DOM, 72 Length (7560)
- ONLINEMETALS 15 OD x 0095 Wall x 131 ID Carbon Steel Round Tube A513Type 5 DOM, 12 Length (7562)
- ONLINEMETALS 0.5" Alloy Steel Round Bar 4340-Normalized Cold Finish (7385)
- ONLINEMETALS 1.25" OD x 0.065" Wall x 1.12" ID Carbon Steel Round Tube A513-Type 5 DOM (7781)
- ONLINEMETALS 0.063" Aluminum Sheet 3003-H14 (8090)
- ONLINEMETALS 15 OD x 0095 Wall x 131 ID Carbon Steel Round Tube A513Type 5 DOM, 72 Length (7562)
- Onlinemetals Carbon Steel Tube Stock