Shop All Carbon Steel Tube Stock
Onlinemetals
3" Nom. Schedule 40 Carbon Pipe A500
Mfr # 23672
Zoro # G507155590
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500
- Inside Square 4.26
- Outside Dia. 3.5
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 23672
- Zoro # G507155590
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Outside Dia. | 3.5 |
Length | 72 |
Details
Item | Pipe |
Material | Carbon Steel |
Alloy Type | A500 |
Inside Square | 4.26 |
Standards | ASTM A500 |
Description
ASTM A500 Grade B Structural Steel Pipe 3, Schedule 40 is commonly used for structural applications and general construction use This economical structural grade pipe has a high strengthtoweight ratio, and works particularly well for curved structural applications because it has good ductility, bends well, and is easy to fabricate
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A (BULK-RS-NHS70-923)
- ZORO SELECT Rubber Cord, Buna, 1/2 In, 25 Ft. (ZUSA-RC-105)
- ZORO SELECT Fluorosilicone Sheet, 60A, 12"x12"x1/32 (BULK-RS-FS60-31)
- ZORO SELECT Flat, 5052 Alum, 1/8 In T, 2 1/2 In x 6 Ft (SB-5052-0125-25-72)
- ONLINEMETALS 1.125" OD x 0.12" Wall x 0.89" ID Carbon Steel Round Tube A513-Type 5 DOM (7780)
- ONLINEMETALS 0.875" OD x 0.065" Wall x 0.75" ID Carbon Steel Round Tube A513-Type 5 DOM (7771)
- ONLINEMETALS 1" OD x 0.065" Wall x 0.87" ID Carbon Steel Round Tube A513-Type 5 DOM (7775)
- ONLINEMETALS 2" x 1" x 0.25" Stainless Channel 304/304L (13539)
- ONLINEMETALS 0.25" x 0.375" Carbon Steel Rectangle Bar 1018 Cold Finish (7461)
- ONLINEMETALS 0.5" Alloy Steel Round Bar 4340-Normalized Cold Finish (7385)
- ONLINEMETALS 2" OD x 0.12" Wall x 1.76" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7348)
- Onlinemetals Carbon Steel Tube Stock