Shop All Aluminum Sheets
Onlinemetals
3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded
Mfr # 24867
Zoro # G907067820
Free Shipping & Returns
$76.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.12
- Length 36
- Alloy Type 6063
- Material Aluminum
- Standards ASTM B241, ASTM B345
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 24867
- Zoro # G907067820
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 36 |
Details
Thickness | 0.12 |
Alloy Type | 6063 |
Material | Aluminum |
Item | Pipe |
Standards | ASTM B241, ASTM B345 |
Description
Aluminum Pipe 6063T6 Schedule 10 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6063 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Carbon Steel Stainless Steel Round Tube 316 48 L x 48 W x 0.242 Thick (22560)
- ZORO SELECT Rubber Sheet, Gum, 3/8"Thick, 24"x12", 40A (BULK-RS-NAT40-246)
- ZORO SELECT Rod, SS, 304, 2 In Dia x 3 Ft L (2EXJ4)
- ZORO SELECT Tool Steel Rod, 6 in L, 6 in Dia. (DCFA2R6-6)
- ONLINEMETALS 8" OD x 0.5" Wall x 7" ID Stainless Round Tube 304 (26688)
- ONLINEMETALS 0.25" Aluminum Plate 6061-T651 (1248)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Black 5005 AQ (23890)
- ONLINEMETALS 1.25" x 0.75" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (25515)
- ONLINEMETALS 1.5" Alloy Steel Round Bar 4340-Annealed Hot Rolled (25268)
- ONLINEMETALS 1" x 0.0625" Anodized Aluminum Square Tube 6063-T5 Clear (22659)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.25X1 -36)
- Onlinemetals Aluminum Sheets