Shop All Copper Rods
Onlinemetals
3" Copper Round Bar 101-H04
Mfr # 15265
Zoro # G707157844
Free Shipping & Returns
$1,984.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Diameter 3
- Standards ASTM B187, ASTM F68
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15265
- Zoro # G707157844
- Country of Origin United States
- Category Copper Rods
Dimensions
Diameter | 3 |
Length | 36 |
Details
Alloy Type | 101 |
Standards | ASTM B187, ASTM F68 |
Item | Bar-Round |
Material | Copper |
Description
Copper Round Bar 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, SBR, 1/16 In Th, 36 Inx25 Ft (BULK-RS-RSBR60-92)
- ZORO SELECT Hex Stock, Carbon, 12L14, 7/8 In x1 ft. L (4YNG6)
- ZORO SELECT Blank Stock, Sq, 304SS, 3/8 Tx3/8 In W, 6 ft (4YTT6)
- ZORO SELECT SS Plate 304, 8 in Overall W (304 SS0.375x8x81)
- ONLINEMETALS 0.75" Beryllium Copper Round Bar-172 (20378)
- ONLINEMETALS 1.25" Copper Round Bar 101-H04 (14946)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ONLINEMETALS 0.1875" Copper Round Bar 101-H04 (20919)
- ONLINEMETALS 0.625" Copper Round Bar 101-H04 (15260)
- ONLINEMETALS 1.5" Beryllium Copper Round Bar Moldmax-High Hard (19870)
- ONLINEMETALS 0.5" Copper Round Bar 101-H04 (13899)
- Onlinemetals Copper Rods