Shop All Stainless Steel Sheets
Onlinemetals
2.75" Alloy Steel Round Bar 4140-Annealed Hot Rolled
Mfr # 26220
Zoro # G907068773
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 4140
- Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 26220
- Zoro # G907068773
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Length | 36 |
Details
Alloy Type | 4140 |
Material | Alloy Steel |
Item | Bar-Round |
Description
Alloy Steel Round Bar 4140 Annealed Cold Finish, also referred to as Chromoly Steel, is known for strength, resistance to fracturing, abrasion, and impact in high stress applications 4140 is popular for a wide range of applications and is ductile and easily machined in the annealed state It is commonly used for gears, shafts, spindles, fixtures, bolts, valves, sprockets, pistons, and collars in various highstress and heavyduty applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.125", 1-1/2" W, 1 ft. (CUREC00291)
- ZORO SELECT Aluminum Sheet 3003, 24 in Overall L (8094_24_24)
- MIDWEST FASTENER 1/2" x 2" x 1/16" Neoprene Rubber Washers 7PK (64343)
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 10 Ft, Black (BULK-RS-SBRHS60-67)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.375" Stagger Stainless Perforated Sheet 304 Round Hole (13515)
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Flattened (22510)
- ONLINEMETALS 12 ga 0105 Carbon Steel Sheet A606A588A Weathering Steel, 36 x 48 (21990)
- ONLINEMETALS 7.75" OD x 0.5" Wall x 6.75" ID Stainless Round Tube 304 (26674)
- ONLINEMETALS 0.236" Polycarbonate Sheet AR2 Abrasion Resistant (21839)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13506)
- ONLINEMETALS 1" HDPE Plate Black Marine Board (21741)
- Onlinemetals Stainless Steel Sheets