Shop All Stainless Steel Tube Stock
Onlinemetals
2.75" Acetal Round Rod Delrin Homopolymer Black
Mfr # 6583
Zoro # G707074905
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Outside Square 2.75
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6583
- Zoro # G707074905
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 24 |
Details
Material | Plastic |
Alloy Type | Acetal |
Outside Square | 2.75 |
Item | Round Rod |
Description
Plastic Round Rod Acetal homopolymer Delrin Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 8 In, 1 Ft (61F.25X8-12)
- USA INDUSTRIALS White Acetal Copolymer Plastic Bar 48" L, 1/2" W (BULK-PS-AC-970)
- ZORO SELECT Rubber Strip, Silicone, 3/16"Th, 36"x2", 50A (BULK-RS-S50FDA-298)
- ZORO SELECT Rod, SS, 303, 7/8 In Dia x 3 Ft L (2EXB4)
- ONLINEMETALS 0.25" OD x 0.065" Wall x 0.12" ID Stainless Round Tube 304 Seamless (12915)
- ONLINEMETALS 3.5" x 3.5" x 0.3125" Carbon Steel Angle A36 Hot Rolled (9959)
- ONLINEMETALS 3" x 0.12" Stainless Square Tube 304 Welded (538)
- ONLINEMETALS 10" OD x 2" Wall x 6" ID Stainless Round Tube 304 (26723)
- ONLINEMETALS 0313 OD x 0028 Wall x 0257 ID Alloy Steel Round Tube 4130Cond N Seamless, 12 Length (21358)
- ONLINEMETALS 0.5" OD x 0.035" Wall x 0.43" ID Stainless Round Tube 316 Welded (4233)
- ZORO SELECT Rectangular Steel Tube, SS, 6 ft (17933_72_0)
- Onlinemetals Stainless Steel Tube Stock