Shop All Stainless Steel Tube Stock
Onlinemetals
2.75" Acetal Round Rod Delrin Homopolymer Black
Mfr # 6583
Zoro # G307075135
product price: $494.99
/ea
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Acetal
- Outside Square 2.75
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 6583
- Zoro # G307075135
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 96 |
Details
Material | Plastic |
Alloy Type | Acetal |
Outside Square | 2.75 |
Item | Round Rod |
Description
Plastic Round Rod Acetal homopolymer Delrin Black offers high strength and rigidity, low moisture absorption, and it is easy to machine Acetal homopolymer Delrin is a general grade resin plastic that is slightly easier to machine than Acetal Copolymer It is typically used in bearings, bushings, electrical components, structural keels, gears, and rollers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Music Wire, Spring Steel, .032 In, PK20 (501)
- ZORO SELECT SBR Sheet, 60A, 36"x24"x0.125", Black (BULK-RS-SBR60-84)
- ZORO SELECT Rubber Cord, Silicone, 1/16 In Dia, 100 Ft (ZUSA-RC-81)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 16" W x 1/2" Thick (BULK-PS-CAC-413)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS 10" OD x 1" Wall x 8" ID Stainless Round Tube 304 (26721)
- ONLINEMETALS 1.5" OD x 0.065" Wall x 1.37" ID Stainless Round Tube 316 Seamless (14884)
- ONLINEMETALS 1.5" Acetal Round Rod (Copolymer) Natural (21239)
- ONLINEMETALS 4" x 3" x 0.17" Aluminum I-Beam 6061-T6-Extruded Aluminum Association (13001)
- ONLINEMETALS 0.3125" OD x 0.065" Wall x 0.1825" ID Stainless Round Tube 316 Seamless (14833)
- ONLINEMETALS 1.375" OD x 0.065" Wall x 1.245" ID Stainless Round Tube 304 Seamless (14783)
- Onlinemetals Stainless Steel Tube Stock