Shop All Carbon Steel Angles
Onlinemetals
2.5" x 2.5" x 0.375" Carbon Steel Angle A36 Hot Rolled
Mfr # 9937
Zoro # G807155139
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.375
- Leg Length 24
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9937
- Zoro # G807155139
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 24 |
Length | 24 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.375 |
Description
Hot Rolled Steel Angle A36 25 x 25 x 0375 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL 1In. X 1/16In. BAR (4 FT M-548-B)
- ONLINEMETALS 1.375" OD x 0.188" Wall x 1" ID Carbon Steel Round Tube A513-Type 5 DOM (15533)
- USA INDUSTRIALS ABS Plastic Sheet 24" L x 24" W x 3/8" Thick (BULK-PS-ABS-18)
- PROJECTPVC 48 in. x 24 in. x 0.079 in. Foam PVC Black Sheet (168469)
- ONLINEMETALS 2" x 2" x 0.25" Carbon Steel Angle A36 Hot Rolled (9924)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ONLINEMETALS 1.75" x 1.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9918)
- ONLINEMETALS 1" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7640)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ONLINEMETALS 0.875" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7638)
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)
- Onlinemetals Carbon Steel Angles