Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2.5" x 2.5" x 0.25" Stainless T-Bar 304L
Mfr # 23751
Zoro # G007156097
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.25
- Width 2.5
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 23751
- Zoro # G007156097
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Width | 2.5 |
Length | 96 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Thickness | 0.25 |
Standards | ASTM A1069 |
Description
Stainless TBar 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Roll, EPDM, 1/16 in. Thick, 10 ft., 60A (BULK-RS-E60-205)
- RUBBER-CAL Gray Sheet Rubber - 1/16" Thick x 3ft Width x 24ft Length - Gray (20-156)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/4 in Thick, Blue (1001320BLU)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1/2" Dia. (6RFW4)
- ONLINEMETALS 0.375" Ultem 1000 Round Rod Amber [Duratron U1000] (15409)
- ONLINEMETALS 0.5" Stainless Round Bar 440C Cold Finish (13971)
- ONLINEMETALS 3" Ultem 1000 Round Rod Amber [Duratron U1000] (15416)
- ONLINEMETALS 1.25" Stainless Round Bar Nitronic 60 (10719)
- ONLINEMETALS 0.04" Anodized Aluminum Sheet Dark Bronze 5005 AQ (23888)
- ONLINEMETALS 0.875" ID x 1.25" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13990)
- ZORO SELECT General Purpose SS, 24" Overall L (4F.125X4-24)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock