Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2.5" Ultem 1000 Round Rod Amber [Duratron U1000]
Mfr # 15415
Zoro # G007077378
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Alloy Type Ultem
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15415
- Zoro # G007077378
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 36 |
Details
Material | Plastic |
Alloy Type | Ultem |
Description
Plastic Round Rod Duratron U1000 PEI, previously called Ultem 1000, is high strength with a high heat resistance and resistant to cracking Duratron is filled with glass fibers to provide extra strength It is typically used in connectors, automotive components, valves, electrical fittings, structural probes, manifolds, insulators, and clamps Duratron and Ultem are both trademarks of Quadrant EPP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Sheet, EPDM, 1/32"Thick, 36"x36", 60A (3065E1/32EPDM6M)
- ZORO SELECT Music Wire, Spring Steel, .047 In, PK20 (502)
- E. JAMES Sheet Rubber, 1/4 X 4" X 4ft 100% recycled rubber (8501-1/4X4X4)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 48" W x 0.500" Thick (3HMP3)
- ONLINEMETALS 0.0216" Copper Sheet Astm B370 (1910)
- ONLINEMETALS 3" UHMW-Virgin Round Rod Natural Oversized (12574)
- ONLINEMETALS 1" Beryllium Copper Round Bar 173 Hard Drawn (19812)
- ONLINEMETALS 0.5" x 0.5" x 0.062" Aluminum Angle 6063-T52 (17854)
- ONLINEMETALS 0.875" ID x 1.375" OD Bearing Bronze Hollowbar 932 (SAE 660) Cast Oversized (13991)
- ONLINEMETALS 0.5" x 0.75" Stainless Rectangle Bar 17-4 PH Cond. A HRAP (13905)
- ZORO SELECT Annealed Stainless Flat, 6in Overall L (3F.188X2-6)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock