Shop All Brass Tube Stock
Onlinemetals
2.5" Silicon Aluminum Bronze Round Bar 642-Hr50
Mfr # 20057
Zoro # G307080146
product price: $1,397.99
/ea
Free Shipping & Returns
$1,397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Bronze
- Alloy Type 642
- Outside Square 2.5
- Length 48
- Standards AMS 4634, ASTM B150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20057
- Zoro # G307080146
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 48 |
Details
Item | Bar-Round |
Material | Bronze |
Alloy Type | 642 |
Outside Square | 2.5 |
Standards | AMS 4634, ASTM B150 |
Description
Bronze Round Bar 642 is an aluminumsilicon bronze that offers high strength, excellent corrosion resistance, good fatigue resistance, antigalling properties, and high machinability 642 has the highest machinability rating of any nonleaded bronze, additionally the high aluminum and silicon contents make this one of the lightest bronzes Brazing and most forms of welding are only rated as fair though This material is typically used to make blots, gears, and valves
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 42 in W, 72 in L, 3/8 in Thick, Black (CCNES-3/8-F25-P)
- ZORO SELECT Rubber Strip, Gum, 1"Thick, 36"x2", 40A (BULK-RS-NAT40-366)
- ZORO SELECT Rubber Cord, Neoprene, 3/32 In Dia, 25 Ft (ZUSA-RC-1006)
- ZORO SELECT Foam Sheet, Water-Resistant Closed Cell, 12 in W, 12 in L, 1/4 in Thick, Black (ZUSANSR-328)
- ONLINEMETALS 2" OD x 0.25" Wall x 1.5" ID Brass Round Tube-H58 Seamless (19664)
- ONLINEMETALS 0.375" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1449)
- ONLINEMETALS 0.1875" OD x 0.02" Wall x 0.1475" ID Brass Round Tube-H58 Seamless (20996)
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Brass Round Tube-H58 Seamless (1550)
- ONLINEMETALS 0.5" x 0.75" Brass Rectangle Bar 360-H02 Extruded (1469)
- ONLINEMETALS 1.75" x 4" x 0.125" Brass Rectangle Tube 385/280-H50 (23308)
- ONLINEMETALS 0.25" Aluminum Tread Plate 3003-H22 (19677)
- Onlinemetals Brass Tube Stock