Shop All Alloy Steel Rods
Onlinemetals
2.5" OD x 0.25" Wall x 2" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 20644
Zoro # G907079106
product price: $84.19
/ea
Free Shipping & Returns
$84.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Standards MIL T-6736
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20644
- Zoro # G907079106
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 12 |
Details
Material | Alloy Steel |
Alloy Type | 4130 |
Standards | MIL T-6736 |
Item | Tube-Round |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Moltruded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874030)
- ZORO SELECT Rubber, Silicone, 1/16"Thick, 12"x12", 30A (BULK-RS-S30-42)
- ZORO SELECT Bar Grating, Smooth, 24 in L, 36 in W, 0.75 in H, Galvanized Steel Finish (22125S075-C2)
- USA INDUSTRIALS Nylon Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-NYL-8)
- ONLINEMETALS 5" Alloy Steel Round Bar 4340-Normalized Rough Turned (7413)
- ONLINEMETALS 1" Alloy Steel Round Bar 8620-Cold Finish (15009)
- ONLINEMETALS 1" Alloy Steel Round Bar 8620-Cold Finish (15009)
- ONLINEMETALS 4.5" Alloy Steel Round Bar 4340-Normalized Rough Turned (7411)
- ONLINEMETALS 0.0785" Carbon Steel Sheet A653 Galvanized Hot Dip (13264)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (7038)
- ZORO SELECT Oil Hard Drill Rod, O1, 3/32, 0.0937 In (O1D3326)
- Onlinemetals Alloy Steel Rods