Shop All Alloy Steel Tube Stock
Onlinemetals
2.5" OD x 0.25" Wall x 2" ID Alloy Steel Round Tube 4130-Cond. N Seamless
Mfr # 20644
Zoro # G807152930
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4130
- Outside Dia. 2.5
- Wall Thickness 0.25
- Length 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 20644
- Zoro # G807152930
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 2.5 |
Length | 24 |
Details
Item | Tube-Round |
Material | Alloy Steel |
Alloy Type | 4130 |
Wall Thickness | 0.25 |
Standards | MIL T-6736 |
Description
Alloy Steel Round Tube 4130 Cond N Seamless offers good strength and weldability without compromising steel abrasion or impact resistance 4130 can also be made even stronger through heat treatment It is typically used in structural applications, gears, fasteners, and aircraft exteriors is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, SS, 304, 1 1/4 In Dia x 1 Ft L (2EXG6)
- USA INDUSTRIALS ABS Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-ABS-305)
- POLY-AMERICA CFHK015083-0200C 8'4 in.x 200' 1.5mil Clear Poly Film (CFHK015083-200C)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick (PS-CACT-27)
- ONLINEMETALS 0.375" OD x 0.035" Wall x 0.305" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15330)
- ONLINEMETALS 1.5" x 0.1875" Aluminum Square Tube 6061-T6-Extruded (18016)
- ONLINEMETALS 0.875" OD x 0.035" Wall x 0.805" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7330)
- ONLINEMETALS 2" x 3" x 0.125" Aluminum Angle 6063-T52 (15471)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15328)
- ONLINEMETALS 0.375" OD x 0.035" Wall x 0.305" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15330)
- ONLINEMETALS 0.625" Alloy Steel Round Bar 4140-Annealed Cold Finish (15486)
- Onlinemetals Alloy Steel Tube Stock