Shop All Alloy Steel Tube Stock
Onlinemetals
2.5" Nom. Schedule 40 Aluminum Pipe 6063-T52 Extruded
Mfr # 18131
Zoro # G707078354
product price: $398.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$398.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Outside Dia. 2.875
- Length 240
- Standards ASTM B221, ASTM B429
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18131
- Zoro # G707078354
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 2.875 |
Length | 240 |
Details
Item | Pipe |
Material | Aluminum |
Alloy Type | 6063 |
Standards | ASTM B221, ASTM B429 |
Description
Aluminum Pipe 6063T6 Schedule 40 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Carbon Flat Stock, 3/4In Wx24In L (LC116344)
- ZORO SELECT Flat Bar (BSQ360/250-6)
- ONLINEMETALS 3" x 0.12" Stainless Square Tube 304 Welded (538)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 24" L x 2" W x 1" Thick (BULK-PS-UHMW-218)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 12L14 Cold Drawn (7583)
- ONLINEMETALS 0.25" x 1.5" Aluminum Rectangle Bar 2024-T4-Cold Finish (13420)
- ONLINEMETALS 0.625" OD x 0.049" Wall x 0.527" ID Stainless Round Tube 304 Welded (6877)
- ONLINEMETALS 0.3125" Brass Round Bar 464-H02 Extruded (13441)
- ONLINEMETALS 0.5" Brass Round Bar 464-H02 Extruded (13443)
- ONLINEMETALS 0.875" OD x 0.035" Wall x 0.805" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7330)
- ZORO SELECT Alloy Steel Round Tube, 6' L, 5/8" Dia. (15332_72_0)
- Onlinemetals Alloy Steel Tube Stock