Shop All Aluminum Pipes
Onlinemetals
2.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded
Mfr # 1225
Zoro # G707155420
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1225
- Zoro # G707155420
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 48 |
Details
Item | Pipe |
Material | Aluminum |
Alloy Type | 6061 |
Description
Aluminum Pipe 6061T6 Schedule 40 exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamps, Twin Series, 1/2 In Tube, C (T2008C)
- LEGEND VALVE 4" T-311 CAST IRON CHECK VLV (116-204)
- KOHLER Sink Rack For Cadence And Toccata Kitche (6401-ST)
- SPRINGER PARTS LKB Valve Service Kit, 2.0" , EPDM; Replaces Alfa Laval Part# 9611923030 (9611923030SP)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1227)
- ONLINEMETALS 1.25" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1222)
- ONLINEMETALS 1.25" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (9574)
- ONLINEMETALS 0.5" x 5" Carbon Steel Rectangle Bar 1018 Cold Finish (7513)
- ONLINEMETALS 0.375" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1218)
- ONLINEMETALS 2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9941)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 2" MNPT 12" L (ZUSA-PF-5867)
- Onlinemetals Pipes