Shop All Stainless Steel Pipes
Onlinemetals
2.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded
Mfr # 933
Zoro # G707079245
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12
- Material - Pipe Stainless Steel
- Inside Dia. 2.635
- Outside Dia. 2.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 933
- Zoro # G707079245
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 12 |
Inside Dia. | 2.635 |
Outside Dia. | 2.875 |
Details
Material - Pipe | Stainless Steel |
Item | Stainless Steel Hex Bar 303 |
Description
Stainless Pipe 304 Schedule 10 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURLOGIX Water Tap, Hot, For PMV-2000, PCMV-1000 (SV0072A)
- MOEN 48" L, Concealed, Stainless Steel, Ultima 48" Curl Grip Grab Bar Old World, Old World Bronze (R8748D3GOWB)
- SMITH-COOPER 4" x 2" Black Hex Bushing (4316000810)
- ZORO SELECT Tee, 304 SS, 6 in Pipe Size, Buttweld (4381011700)
- ONLINEMETALS 2.25" OD x 0.375" Wall x 1.5" ID Carbon Steel Round Tube A513-Type 5 DOM (15555)
- ONLINEMETALS 4" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19705)
- ONLINEMETALS 1.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19702)
- ONLINEMETALS 0.5" Polycarbonate Sheet Clear (7460)
- ONLINEMETALS 2.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (933)
- ONLINEMETALS 1.5" Nom. Schedule 5 Stainless Pipe 304/304L Welded (915)
- ZORO SELECT 1" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNF11)
- Onlinemetals Stainless Steel Pipes