Shop All Stainless Steel Pipes
Onlinemetals
2.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded
Mfr # 933
Zoro # G507079261
product price: $638.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$638.99
Free 30-Day Returns
Key Features
- Overall Pipe Length 240
- Material - Pipe Stainless Steel
- Outside Dia. 2.875
- Inside Dia. 2.635
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 933
- Zoro # G507079261
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 240 |
Outside Dia. | 2.875 |
Inside Dia. | 2.635 |
Details
Material - Pipe | Stainless Steel |
Item | Stainless Steel Hex Bar 303 |
Description
Stainless Pipe 304 Schedule 10 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment Our pipe is unthreaded to allow for welded connections is designed to carry liquidgasmaterial from one place to another, whereas is designed to act as structural support
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hollow Hex Plug, Steel, 1/4 in, Male SAE (4 HP5ON-S)
- SLOAN 1.28 gpf, Chrome, Single Flush, Toilet Automatic Flush Valve (G2 8111-1.28)
- MANSFIELD PLUMBING PRODUCTS Pak Tank Bolts (630-6001)
- WATCO Univ NuFit Nickel PP Tub Stopper, Grid, Innov OF, Silicone, Cmbo Pin (948700-PP-BN-G-47)
- ONLINEMETALS 1.5" Nom. Schedule 10 Stainless Pipe 304/304L Welded (931)
- ONLINEMETALS 0.5" Nom. Schedule 40 Stainless Pipe 304/304L Welded (943)
- ONLINEMETALS 1.375" Acetal Round Rod Delrin Homopolymer Black (6572)
- ONLINEMETALS 3" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19703)
- ONLINEMETALS 0.048" Stainless Sheet 304-Annealed No. 4 Finish (717)
- ONLINEMETALS 0.125" Nom. Schedule 40 Stainless Pipe 304/304L Welded (940)
- SMITH-COOPER Welded Nipple, S40,304/L, 1/2X6" (4321000520)
- Onlinemetals Pipes