Shop All Brass Rods
Onlinemetals
2.5" Brass Round Bar 385-H02 Extruded
Mfr # 23683
Zoro # G007156639
product price: $1,338.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,338.99
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385
- Length 96
- Standards ASTM B455
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 23683
- Zoro # G007156639
- Country of Origin United States
- Category Brass Rods
Dimensions
Diameter | 2.5 |
Length | 96 |
Details
Item | Bar-Round |
Material | Brass |
Alloy Type | 385 |
Standards | ASTM B455 |
Description
Brass Round Bar 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 48" L x 24" W x 0.125" Thick (1UTT5)
- K&S PRECISION METALS Square Brass Tube 1/2 X .028 X 6ft (9859-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.125X1-12)
- ZORO SELECT Grating Clip, 316 Stainless Steel, 100 PK (SSGTW)
- ONLINEMETALS 0.5" Lead Free Brass Round Bar 693 (23046)
- ONLINEMETALS 2" Brass Round Bar 360-H02 Extruded (1279)
- ONLINEMETALS 0.25" Brass Round Bar 385-M30 Extruded (18246)
- ONLINEMETALS 2" Brass Round Bar 360-H02 Extruded (1279)
- ONLINEMETALS 0.5" Brass Round Bar 360-H02 Extruded (1261)
- ONLINEMETALS 0.125" Brass Round Bar 360-H02 Extruded (1255)
- K&S PRECISION METALS Rod Solid Brass 12X3/16 (8166)
- Onlinemetals Brass Rods