Shop All Brass Tube Stock
Onlinemetals
2.5" Aluminum Round Bar 2011-T3-Cold Finish
Mfr # 17869
Zoro # G707080265
product price: $665.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$665.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 2011
- Outside Square 2.5
- Length 144
- Standards AMS QQ-A-225/3, ASTM B211
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 17869
- Zoro # G707080265
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 144 |
Details
Item | Bar-Round |
Material | Aluminum |
Alloy Type | 2011 |
Outside Square | 2.5 |
Standards | AMS QQ-A-225/3, ASTM B211 |
Description
212 inch Aluminum Round Bar 2011T3 is easily machined, average strength, and easily given a good surface finish 2011 is optimally suited to parts that require lots of complex machining, but aren't necessarily as reliant upon high strength or corrosion resistance 2011 is typically used for high precision projects, such as screw machines, cameras, clocks, precision gears, and speedometers
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, Square, Aluminum, 6063 Alloy Type, 1 1/4", 6 ft. L. (T63S1.5X.125-72)
- ZORO SELECT Rubber Sheet, Gum, 1/8"Thick, 36"x12", 40A (BULK-RS-NAT40-10)
- REMINGTON INDUSTRIES 5/8" X 2" Aluminum Flat Bar, 6061, 24" Length, T6511 Mill Stock, Extruded, 0.625 inch Dia (0.625X2.0FLT6061T6511-24)
- ZORO SELECT Brass Strip (8226)
- ONLINEMETALS 1.5" OD x 0.313" Wall x 0.875" ID Carbon Steel Round Tube A513-Type 5 DOM (15535)
- ONLINEMETALS 0.375" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1449)
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Brass Round Tube-H58 Seamless (1550)
- ONLINEMETALS 1.5" Aluminum Hex Bar 6061-T6511-Extruded (18071)
- ONLINEMETALS 0.375" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1449)
- ONLINEMETALS 0.75" OD x 0.095" Wall x 0.56" ID Carbon Steel Round Tube A513-Type 5 DOM (15523)
- K&S PRECISION METALS BRAS TUBE ROUND 12X3/16in. (8207)
- Onlinemetals Brass Tube Stock