Shop All Aluminum Sheets
Onlinemetals
2.5" Aluminum Plate 7050-T7451
Mfr # 13912
Zoro # G107154764
product price: $2,382.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$2,382.99
Free 30-Day Returns
Key Features
- Thickness 2.5
- Width 24
- Length 24
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 13912
- Zoro # G107154764
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 24 |
Length | 24 |
Details
Thickness | 2.5 |
Material | Aluminum |
Item | Stainless Steel Pipe 304 |
Description
7050T7451 plate has great stress corrosion and exfoliation resistance, strength, and fracture toughness, even more so than the more standard aerospace aluminum alloy 7075 This alloy is normally used in thicker sections because it has less quench sensitivity which allows it to keep its strength Typical applications of 7050T7451 aluminum plate are Fuselage Frames, Bulkheads, and Wing Sections Welding is not recommended and may result in weld cracking, porosity and a weak joint
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0100x3/8ID, Brown, Pk10 (44708)
- ZORO SELECT Aluminum Rectangle Bar, 1.5 in Over. W (1136_36_0)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (FCS10321-M)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ONLINEMETALS 1" x 1" x 0.125" Stainless T-Bar 304L (23748)
- ONLINEMETALS 0.05" Aluminum Sheet 5052-H32 (7127)
- ONLINEMETALS 0.375" x 0.035" Alloy Steel Square Tube 4130 (26420)
- ONLINEMETALS 0.375" x 2" Copper Full Round Edge 110-H02 (26174)
- ONLINEMETALS 0.063" Anodized Aluminum Sheet Black 5005 AQ (23892)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ZORO SELECT Bar Stock, Al, 6061, 5/8 x 12 In, 1 Ft (61F.625X12-12)
- Onlinemetals Aluminum Sheets