Shop All Carbon Steel Sheets
Onlinemetals
24 ga. (0.0239") Carbon Steel Sheet A1008 Cold Roll
Mfr # 12781
Zoro # G807151803
product price: $70.99
/ea
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 12781
- Zoro # G807151803
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 |
Width | 48 |
Details
Thickness | 0.0239 |
Material | Carbon Steel |
Item | Stainless Steel Round Bar 304 |
Description
Cold Roll Sheet A3661008 offers comparatively high strength, good formability, and a good surface finish A3661008 is commonly referred to as commercial quality cold rolled steel and is chemically similar to A36 hot roll steel It is typically used for a wide range of uses such as refrigerators, ranges, washing machines, auto part, truck bodies, signs, panels, shelving, furniture, and other stamped parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 11/64 in Overall Width, Style: G (ZTRIM-282)
- ZORO SELECT 3/16" High Grade Neoprene Rubber Sheet, 12"x12", Black, 40A (BULK-RS-NHS40-25)
- ADFORS Door and Window Screen, Fiberglass, 24 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8589-M)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 36"x15 ft., Black, 30A (BULK-RS-N30-142)
- ONLINEMETALS 16 ga. (0.0598") Carbon Steel Sheet A1008 Cold Roll (12782)
- ONLINEMETALS 22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll (12779)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23685)
- ONLINEMETALS 0.1875" Thick x 0.1875" Hole x 0.3125" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15700)
- ONLINEMETALS 0.06" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (13513)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ZORO SELECT Carbon Steel Bar, 24" L, 2 1/2" W (18F1X2.5-24)
- Onlinemetals Carbon Steel Sheets