Shop All Copper Rods
Onlinemetals
2.375" Copper Round Bar 101-H04
Mfr # 22154
Zoro # G607157500
product price: $3,954.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$3,954.99
Free 30-Day Returns
Key Features
- Alloy Type 101
- Diameter 2.375
- Standards ASTM B187, ASTM F68
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22154
- Zoro # G607157500
- Country of Origin United States
- Category Copper Rods
Dimensions
Diameter | 2.375 |
Length | 144 |
Details
Alloy Type | 101 |
Standards | ASTM B187, ASTM F68 |
Item | Bar-Round |
Material | Copper |
Description
Copper Round Bar 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Type 1 Plastic Sheet 60" L x 48" W x 1/4" Thick (BULK-PS-PVC-404)
- ONLINEMETALS 3" OD x 0.25" Wall x 2.5" ID Aluminum Round Tube 6061-T6-Extruded (7061)
- PRECISION BRAND Shim Stock, Sheet, Polyester, 0.0015 In (44215)
- RUBBER-CAL SBR Industrial Rubber Rolls - 1/8"x3ftx8ft Length (20-100)
- ONLINEMETALS 3.5" Copper Round Bar 101-H04 (12631)
- ONLINEMETALS 0.25" Copper Round Bar 145-H02 (15266)
- ONLINEMETALS 1.25" Copper Round Bar 101-H04 (14946)
- ONLINEMETALS 1.5" Copper Round Bar 182 (19536)
- ONLINEMETALS 0.3125" Copper Round Bar 110-H04 (8191)
- ONLINEMETALS 0.5" Copper Round Bar 101-H04 (13899)
- ZORO SELECT Rod, Copper, 110, 3/8 Dia x 6 Ft L (CURD00256)
- Onlinemetals Copper Rods