Shop All Copper Rods
Onlinemetals
2.375" Copper Round Bar 101-H04
Mfr # 22154
Zoro # G507157327
product price: $2,346.99
/ea
Free Shipping & Returns
$2,346.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 101
- Diameter 2.375
- Standards ASTM B187, ASTM F68
- Material Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 22154
- Zoro # G507157327
- Country of Origin United States
- Category Copper Rods
Dimensions
Diameter | 2.375 |
Length | 72 |
Details
Alloy Type | 101 |
Standards | ASTM B187, ASTM F68 |
Item | Bar-Round |
Material | Copper |
Description
Copper Round Bar 101 offers exceptional electrical and thermal conductivity, high ductility, and corrosion resistance 101 is a commercially pure grade that is oxygen free, and it is immune to hydrogen embrittlement at elevated temperatures It is typically used in conductors, wiring, and particle accelerators
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS ANGLE BRASS 1/8X12in. (9880)
- ZORO SELECT Carbon Steel Rod, 12 in L, 1/2 in Dia. (4793_12_0)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.250" Thick (BULK-PS-PP-41)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1/4 in Inside Dia, 1/2 in Outside Dia (BULK-PT-PETG-9)
- ONLINEMETALS 0.75" Copper Round Bar 101-H04 (7146)
- ONLINEMETALS 1.5" Beryllium Copper Round Bar-172 (23787)
- ONLINEMETALS 1.5" Copper Round Bar 101-H04 (7850)
- ONLINEMETALS 1" Copper Round Bar 182 (19535)
- ONLINEMETALS 0.75" Copper Round Bar 101-H04 (7146)
- ONLINEMETALS 0.1875" Copper Round Bar 101-H04 (20919)
- ONLINEMETALS 1.5" Beryllium Copper Round Bar Moldmax-High Hard (19870)
- Onlinemetals Copper Rods