Shop All Stainless Steel Pipes
Onlinemetals
2.25" OD x 0.065" Wall x 2.12" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 15550
Zoro # G907079588
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 96
- Material - Pipe Carbon Steel
- Outside Dia. 2.25
- Inside Dia. 2.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15550
- Zoro # G907079588
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 96 |
Outside Dia. | 2.25 |
Inside Dia. | 2.12 |
Details
Material - Pipe | Carbon Steel |
Item | Aluminum Sheet/Plate 6061 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jumbo Ring, Wax, Yellow (40145)
- WATTS Pressure Reducing Valve, 2 In, Threaded (115-2 TH)
- MILWAUKEE TOOL 3/8" ProPEX Expansion Head (49-16-2403)
- SLOAN Sensor Module, For 4FB34 (ETF-542-A)
- ONLINEMETALS 1.5" Nom. Schedule 40 Stainless Pipe 316/316L Welded (19702)
- ONLINEMETALS 6" Nom. Schedule 10 Stainless Pipe 304/304L Welded (938)
- ONLINEMETALS 2" Nom. Schedule 10 Stainless Pipe 304/304L Welded (932)
- ONLINEMETALS 1.25" Nom. Schedule 10 Stainless Pipe 304/304L Welded (930)
- ONLINEMETALS 2" Nom. Schedule 80 Stainless Pipe 316/316L Welded (7835)
- ONLINEMETALS 0.125" Nom. Schedule 40 Stainless Pipe 304/304L Welded (940)
- ZORO SELECT 1/8" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA12)
- Onlinemetals Pipes