Shop All Stainless Steel Pipes
Onlinemetals
2.25" OD x 0.065" Wall x 2.12" ID Carbon Steel Round Tube A513-Type 5 DOM
Mfr # 15550
Zoro # G007079327
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Pipe Length 12
- Material - Pipe Carbon Steel
- Outside Dia. 2.25
- Inside Dia. 2.12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15550
- Zoro # G007079327
- Country of Origin United States
- Category Stainless Steel Pipes
Dimensions
Overall Pipe Length | 12 |
Outside Dia. | 2.25 |
Inside Dia. | 2.12 |
Details
Material - Pipe | Carbon Steel |
Item | Stainless Steel Sheet/Plate 304 |
Description
Cold Roll Round Tube A513 Type5 DOM is strong, durable, with a smooth finish and corrosion resistance DOM stands for Drawn Over Mandrel, and it is this process that gives this tube its excellent qualities It is typically used in automotive parts, construction, and various mechanical industries to create a wide range of tubes and piping is designed to act as structural support, whereas is designed to carry liquidgasmaterial from one place to another
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Dry Disconnect Adapter, 4 x 3 In, 120 psi (DBA11-300)
- KUNKLE VALVE Safety Relief Valve, 3in.x3in., 15 psi (930-K01-GC0015)
- ZORO SELECT Cap, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (CAP125)
- GRUVLOK Flexible Coupling, Ductile Iron, 1 1/2 in (0390000248)
- ONLINEMETALS 0.125" Nom. Schedule 40 Stainless Pipe 304/304L Welded (940)
- ONLINEMETALS 0.048" Stainless Sheet 304-Annealed No. 4 Finish (717)
- ONLINEMETALS 14 ga. (0.075") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (10272)
- ONLINEMETALS 1.5" Nom. Schedule 5 Stainless Pipe 304/304L Welded (915)
- ONLINEMETALS 6" Nom. Schedule 80 Stainless Pipe 304/304L Welded (7157)
- ONLINEMETALS 0.75" Nom. Schedule 80 Stainless Pipe 316/316LWelded (20782)
- ZORO SELECT 3" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK02)
- Onlinemetals Stainless Steel Pipes