Shop All Brass Tube Stock
Onlinemetals
2.25" Aluminum Plate 7050-T7451
Mfr # 17622
Zoro # G307080443
product price: $1,436.99
/ea
Free Shipping & Returns
$1,436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 7050
- Wall Thickness 2.25
- Length 36
- Standards AMS 4050, DMS 2233
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 17622
- Zoro # G307080443
- Country of Origin United States
- Category Brass Tube Stock
Dimensions
Length | 36 |
Details
Item | Sheet/Plate |
Material | Aluminum |
Alloy Type | 7050 |
Wall Thickness | 2.25 |
Standards | AMS 4050, DMS 2233 |
Description
7050T7451 plate has great stress corrosion and exfoliation resistance, strength, and fracture toughness, even more so than the more standard aerospace aluminum alloy 7075 This alloy is normally used in thicker sections because it has less quench sensitivity which allows it to keep its strength Typical applications of 7050T7451 aluminum plate are Fuselage Frames, Bulkheads, and Wing Sections Welding is not recommended and may result in weld cracking, porosity and a weak joint
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 12" L x 8" W x 2" Thick (BULK-PS-UHMWB-154)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 8 ft. L, 3/4" Dia. (66139104)
- ZORO SELECT Sq Tube, 304SS, 3/4 OD Sq x 5/8 ID Sq, 6 ft (4YUJ4)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 8 In, 3 Ft (61F.5X8-36)
- ONLINEMETALS 0.5" x 0.093" Brass Square Tube 385/280-H58 (24316)
- ONLINEMETALS 1.5" Aluminum Hex Bar 6061-T6511-Extruded (18071)
- ONLINEMETALS 0.375" x 0.625" Brass Rectangle Bar 360-H02 Extruded (1449)
- ONLINEMETALS 0.625" x 0.032" Brass Square Tube 272-H80 (23019)
- ONLINEMETALS 1" x 0.062" Brass Square Tube 272-H80 (20844)
- ONLINEMETALS 0.5" OD x 0.065" Wall x 0.37" ID Brass Round Tube-H58 Seamless (1550)
- ONLINEMETALS 2" x 0.125" Brass Square Tube 272-H80 (22093)
- Onlinemetals Brass Tube Stock