Shop All Alloy Steel Tube Stock
Onlinemetals
2.25" Alloy Steel Round Bar 4140-Annealed Cold Finish
Mfr # 15475
Zoro # G707078255
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Alloy Type 4140
- Outside Dia. 2.25
- Length 12
- Standards ASTM A108
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 15475
- Zoro # G707078255
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Outside Dia. | 2.25 |
Length | 12 |
Details
Item | Bar-Round |
Material | Alloy Steel |
Alloy Type | 4140 |
Standards | ASTM A108 |
Description
Alloy Steel Round Bar 4140 Annealed Cold Finish, also referred to as Chromoly Steel, is known for strength, resistance to fracturing, abrasion, and impact in high stress applications 4140 is popular for a wide range of applications and is ductile and easily machined in the annealed state It is commonly used for gears, shafts, spindles, fixtures, bolts, valves, sprockets, pistons, and collars in various highstress and heavyduty applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 7/8 in Inside Dia, 1 in Outside Dia (BULK-PT-PETG-7)
- TRIM-LOK Rubber Edging, 1/4" H, 100 ft L, 1/2" W (X1011-100)
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 6 In (17755)
- TRIM-LOK Fit Trim Edge, PVC, Metal, 25 ft Length, 0.66 in Overall Width (1610SB3-343-25)
- ONLINEMETALS 1.75" Brass Round Bar 464-H02 Extruded (13453)
- ONLINEMETALS 0.75" OD x 0.058" Wall x 0.634" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7328)
- ONLINEMETALS 2" x 2" x 0.125" Brass Angle 385 (18202)
- ONLINEMETALS 1" x 4" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (6995)
- ONLINEMETALS 0.625" Alloy Steel Round Bar 4140-Annealed Cold Finish (15486)
- ONLINEMETALS 1" Nom. Schedule 40 Stainless Pipe 316/316L Welded (6985)
- ZORO SELECT Alloy Steel Round Tube, 12 in L, 1 in Dia. (7338_12_0)
- Onlinemetals Alloy Steel Tube Stock