Shop All Carbon Steel Sheets
Onlinemetals
22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll
Mfr # 12779
Zoro # G007151771
$65.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 12779
- Zoro # G007151771
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 36 |
Width | 48 |
Details
Thickness | 0.0299 |
Material | Carbon Steel |
Item | Stainless Steel Round Bar 304 |
Description
Cold Roll Sheet A3661008 offers comparatively high strength, good formability, and a good surface finish A3661008 is commonly referred to as commercial quality cold rolled steel and is chemically similar to A36 hot roll steel It is typically used for a wide range of uses such as refrigerators, ranges, washing machines, auto part, truck bodies, signs, panels, shelving, furniture, and other stamped parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PETG Sheet Stock 24" L x 12" W x 0.250" Thick (1UTN8)
- FIBERGRATE Moltruded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Light Gray (874040)
- TRIM-LOK Rubber Seal, P-Shaped, 0.50"H, 100 ft. (X2199HT-100)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8641-M)
- ONLINEMETALS 24 ga. (0.0239") Carbon Steel Sheet A1008 Cold Roll (12781)
- ONLINEMETALS 22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll (12779)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 11 ga. (0.1196") Carbon Steel Sheet A569/ASTM A1011 Hot Rolled (9882)
- ONLINEMETALS 0.0336" Carbon Steel Sheet A653 Galvanized Hot Dip (13268)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 11/16 in W (18H.687-36)
- Onlinemetals Carbon Steel Sheets