Shop All Aluminum Rods
Onlinemetals
2.125" Aluminum Round Bar 7075-T651-Cold Finish
Mfr # 26322
Zoro # G007157681
Free Shipping & Returns
$599.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 7075
- Diameter 2.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 26322
- Zoro # G007157681
- Country of Origin United States
- Category Aluminum Rods
Dimensions
Diameter | 2.125 |
Length | 96 |
Details
Item | Bar-Round |
Material | Aluminum |
Alloy Type | 7075 |
Description
218 inch Aluminum Round Bar 7075T651 has high strength, light weight, good fatigue resistance, average corrosion resistance, and average machinability 7075, one of the strongest aluminum alloys, was specifically designed for aircraft frames and offers strength slightly superior to steel while maintaining the light weight of aluminum It is typically used in aerospace, highend automotive, and defense applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 2.4mm Dia, 100 Ft (ZUSA-RC-193)
- ZORO SELECT 1/16" FDA Grade Neoprene Rubber Sheet, 12"x36", White, 50A (BULK-RS-N60FDA-9)
- ZORO SELECT Hex Rod, Stl, 12L14, 1 1/4 In Hex x 6 Ft L (2HJW6)
- ZORO SELECT Precision Ball, 440CSS, 1/4 In, Pk100 (4RJJ1)
- ONLINEMETALS 1.5" Aluminum Round Bar 6061-T6511-Extruded (1094)
- ONLINEMETALS 1.125" Aluminum Round Bar 6061-T6511-Extruded (1091)
- ONLINEMETALS 4" Aluminum Round Bar 7075-T651-Cold Finish (7165)
- ONLINEMETALS 0.3125" inch Aluminum Round Bar 2011-T3-Cold (15223)
- ONLINEMETALS 1" Aluminum Round Bar 6061-T651-Cold Finish (18037)
- ONLINEMETALS 4" Aluminum Round Bar 2024-T351-Cold Finish (12645)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (18037_36_0)
- Onlinemetals Aluminum Rods