Shop All Carbon Steel Sheets
Onlinemetals
20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll
Mfr # 12780
Zoro # G607151881
product price: $45.79
/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 12780
- Zoro # G607151881
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 24 |
Width | 36 |
Details
Thickness | 0.0359 |
Material | Carbon Steel |
Item | Copper Round Bar 101 |
Description
Cold Roll Sheet A3661008 offers comparatively high strength, good formability, and a good surface finish A3661008 is commonly referred to as commercial quality cold rolled steel and is chemically similar to A36 hot roll steel It is typically used for a wide range of uses such as refrigerators, ranges, washing machines, auto part, truck bodies, signs, panels, shelving, furniture, and other stamped parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAUDLIN PRODUCTS Coil Shim Stock, Stnless Steel, .004x6x50" (004-6-50)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- ZORO SELECT Flat Stock, 0.125", 3/4" W, 3 ft. (CUREC00942)
- GLAZELOCK 8" x 1-1/2" x 5/16" Wedgelock Shims Black 288pc/box (WL02)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll (12779)
- ONLINEMETALS 0.25" Thick x 0.25" Hole x 0.375" Stagger Carbon Steel Perforated Sheet A36 Round Hole (15701)
- ONLINEMETALS 6.75" OD x 0.75" Wall x 5.25" ID Stainless Round Tube 304 (26644)
- ONLINEMETALS 0.5" x 2" x 0.062" Brass Rectangle Tube 272-H80 (23155)
- ONLINEMETALS 0.5" x 0.25" Stainless Half Round 304 (23634)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 1/4 in W (18S.25-72)
- Onlinemetals Carbon Steel Sheets