Shop All Carbon Steel Sheets
Onlinemetals
20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll
Mfr # 12780
Zoro # G607151843
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 12780
- Zoro # G607151843
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Length | 24 |
Width | 24 |
Details
Thickness | 0.0359 |
Material | Carbon Steel |
Item | Stainless Steel Round Bar 17-4 |
Description
Cold Roll Sheet A3661008 offers comparatively high strength, good formability, and a good surface finish A3661008 is commonly referred to as commercial quality cold rolled steel and is chemically similar to A36 hot roll steel It is typically used for a wide range of uses such as refrigerators, ranges, washing machines, auto part, truck bodies, signs, panels, shelving, furniture, and other stamped parts
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Shim, Round, Min ID 0.188 In, PK25 (2JGZ2)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 12 in L, 1 in Thick, White (ZUSA-XPE-69)
- GLAZELOCK 1/8", 3"L x 1-1/2"W1/2" Slot, Interlocking U-shaped Horsehoe Plastic Shims Red 1000pc/box (GLZ02)
- K&S PRECISION METALS SHEET .025X6X12"" COPPER (01217)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 22 ga. (0.0299") Carbon Steel Sheet A1008 Cold Roll (12779)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23685)
- ONLINEMETALS 6.75" OD x 0.75" Wall x 5.25" ID Stainless Round Tube 304 (26644)
- ONLINEMETALS 4" x 4" x 0.375" Aluminum T-Bar 6061-T6-Extruded (21870)
- ONLINEMETALS 3" x 1.5" x 0.25" Stainless Steel Channel 316/316L (26366)
- Onlinemetals Carbon Steel Sheets