Shop All Alloy Steel Rods
Onlinemetals
2" x 6" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded
Mfr # 7042
Zoro # G307078754
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24
- Material Aluminum
- Alloy Type 6063
- Standards ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7042
- Zoro # G307078754
- Country of Origin United States
- Category Alloy Steel Rods
Dimensions
Length | 24 |
Details
Material | Aluminum |
Alloy Type | 6063 |
Standards | ASTM B221 |
Item | Tube-Rectangle |
Description
Aluminum Rectangle Tube 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Gray Sheet Rubber - 1/16" Thick x 3ft Width x 24ft Length - Gray (20-156)
- RUBBER-CAL EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 36" Width x 48" Length - Black (20-109)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 1 In Leg, 4 Ft L (2EYT7)
- ZORO SELECT Rod, Steel, 8620, 1 1/4 In Dia x 6 Ft L (2KUL2)
- ONLINEMETALS 0.0635" Carbon Steel Sheet A653 Galvanized Hot Dip (13265)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4140-Annealed Cold Finish (15488)
- ONLINEMETALS 3" OD x 0.065" Wall x 2.87" ID Brass Round Tube-H58 Seamless (7055)
- ONLINEMETALS 3.5" Nom. Schedule 40 Aluminum Pipe 6061-T6 Extruded (7063)
- ONLINEMETALS 1.5" x 2" Aluminum Rectangle Bar 6061-T6511-Extruded (7019)
- ONLINEMETALS 16" Aluminum Round Bar 6061-T6511-Extruded (15497)
- ZORO SELECT Rod, 4140, 2 In Dia x 1 Ft L, BHN 241 (2HKP3)
- Onlinemetals Alloy Steel Rods