Shop All Aluminum Pipes
Onlinemetals
2" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled
Mfr # 9941
Zoro # G607082857
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Length 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 9941
- Zoro # G607082857
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 72 |
Details
Item | Angle-Unequal |
Material | Carbon Steel |
Alloy Type | A36 |
Description
Hot Rolled Steel Angle A36 2 x 3 x 025 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KBI CHECK VALV 1"" FPT (1001-10)
- MUELLER PACKLESS LINE VALVE MANUAL BRASS 3/8IN NPT (A 15528)
- ZORO SELECT 1-1/4" FNPT Carbon Steel Ball Valve Inline (08Q011N05114S4)
- DELTA Tub Spout, Pull-Up Diverter (RP72565CZ)
- ONLINEMETALS 3" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1226)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 1.5" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1230)
- ONLINEMETALS 0.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1219)
- ONLINEMETALS 2.25" Nylon Round Rod Nylatron GSM (6714)
- ONLINEMETALS 0.75" x 1.5" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1202)
- ONLINEMETALS 1.5" x 0.125" Aluminum Square Tube 6063-T52-Extruded (1195)
- Onlinemetals Pipes