Shop All Stainless Steel Tube Stock
Onlinemetals
2" x 3" x 0.25" Aluminum Angle 6063-T52
Mfr # 12989
Zoro # G607077150
product price: $193.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$193.99
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Length 192
- Wall Thickness 0.25
- Standards AMS QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 12989
- Zoro # G607077150
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 192 |
Details
Material | Aluminum |
Alloy Type | 6063 |
Wall Thickness | 0.25 |
Standards | AMS QQ-A-200/9, ASTM B221 |
Item | Angle-Unequal |
Description
Aluminum Angle 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hard Drill Rod, W1, D, 0.246 In (W1DD6)
- ZORO SELECT Tubing, Round, Aluminum, 6061-T6 Alloy Type, 1 ft. L. (83031)
- USA INDUSTRIALS Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 3/8" Thick (BULK-PS-UHMWB-53)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9366-M)
- ONLINEMETALS 2" x 2" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9923)
- ONLINEMETALS 0.75" OD x 0.12" Wall x 0.51" ID Stainless Round Tube 304 Seamless (12928)
- ONLINEMETALS 125 OD x 0375 Wall x 05 ID Alloy Steel Round Tube 4130Cond N Seamless, 12 Length (21545)
- ONLINEMETALS 1" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10134)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS 0.158" Titanium Round Bar Grade 2 (21564)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (14772_12_0)
- Onlinemetals Stainless Steel Tube Stock