Shop All Carbon Steel Tube Stock
Onlinemetals
2" x 3" x 0.1875" Carbon Steel Rectangle Tube A500/A513 Hot Rolled
Mfr # 12876
Zoro # G307082317
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500-A513
- Length 12
- Standards ASTM A500 (call for availability), ASTM A513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 12876
- Zoro # G307082317
- Country of Origin United States
- Category Carbon Steel Tube Stock
Dimensions
Length | 12 |
Details
Item | Tube-Rectangle |
Material | Carbon Steel |
Alloy Type | A500-A513 |
Standards | ASTM A500 (call for availability), ASTM A513 |
Description
Hot Roll Steel Rectangle Tube A36 2 x 3 x 1875 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Rectangle Tube A36 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F13-75)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3/4 in W, 50 ft L, 1/4 in Thick, Black (CNES591/43/450T)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: G (ZTRIM-385)
- ZORO SELECT Viton Ball, 3/4 in, Black, Standard Grade (BULK-RB-V70-7)
- ONLINEMETALS 1.125" OD x 0.12" Wall x 0.89" ID Carbon Steel Round Tube A513-Type 5 DOM (7780)
- ONLINEMETALS 1.25" OD x 0.109" Wall x 1.03" ID Carbon Steel Round Tube A513-Type 5 DOM (7782)
- ONLINEMETALS 0625 OD x 0065 Wall x 05 ID Carbon Steel Round Tube A513Type 5 DOM, 72 Length (7762)
- ONLINEMETALS 1" OD x 0.049" Wall x 0.9" ID Carbon Steel Round Tube A513-Type 5 DOM (7774)
- ONLINEMETALS 0.08" Aluminum Sheet 3003-H14 (8091)
- ONLINEMETALS 0.75" Alloy Steel Round Bar 4130-Normalized Cold Finish (7366)
- ONLINEMETALS 006 Thick x 0125 Hole x 01875 Stagger Carbon Steel Perforated Sheet A36 Round Hole, 12 x 24 (13516)
- Onlinemetals Carbon Steel Tube Stock