Shop All Aluminum Pipes
Onlinemetals
2" x 3" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded
Mfr # 1207
Zoro # G907082861
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Length 48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 1207
- Zoro # G907082861
- Country of Origin United States
- Category Aluminum Pipes
Dimensions
Length | 48 |
Details
Item | Tube-Rectangle |
Material | Aluminum |
Alloy Type | 6063 |
Description
Aluminum Rectangle Tube 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress XL reducer, 3" x 2-1/2" (26735)
- MOEN Handle Kit, 95626ORB (95626ORB)
- ZORO SELECT Bushing, 2 In x 1-1/2 In Spigot x FNPT (1WJC4)
- AMERICAN STANDARD White Bathroom Sink, Vitreous China, Wall Mount (0355912.020)
- ONLINEMETALS 0.75" x 1.5" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (1202)
- ONLINEMETALS 4" Nom. Schedule 40 Aluminum Pipe 6063-T52 Extruded (12763)
- ONLINEMETALS 1" Nom. Schedule 80 Aluminum Pipe 6061-T6-Extruded (1229)
- ONLINEMETALS 3" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9942)
- ONLINEMETALS 1.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1223)
- ONLINEMETALS 2.5" Nom. Schedule 40 Aluminum Pipe 6061-T6-Extruded (1225)
- USA INDUSTRIALS Aluminum Sch40 Pipe Nipple (Both Ends) 1/2" MNPT 4" L (ZUSA-PF-5722)
- Onlinemetals Aluminum Pipes