Shop All Stainless Steel Blanks, Bars, and Plate Stock
Onlinemetals
2" x 3" x 0.125" Aluminum Angle 6063-T52
Mfr # 15471
Zoro # G707074622
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6063
- Thickness 0.125
- Length 36
- Standards AMS QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 15471
- Zoro # G707074622
- Country of Origin United States
- Category Stainless Steel Blanks, Bars, and Plate Stock
Dimensions
Length | 36 |
Details
Material | Aluminum |
Alloy Type | 6063 |
Thickness | 0.125 |
Standards | AMS QQ-A-200/9, ASTM B221 |
Description
Aluminum Angle 6063T52 offers exceptional corrosion resistance, light weight, and good formability 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS Tube-Square, Aluminum, 6063 Alloy Type, 96 L. (20685)
- E. JAMES Sheet Rubber, 3/32, 6" X 10ft EPDM (1600-3/32X6X10)
- ZORO SELECT SS Round Tube 304, 12 in Overall L (481_12_0)
- ZORO SELECT Rubber, Recycled, 1/4"Thick, 48"x12", 60A (BULK-RS-RCY60-36)
- ONLINEMETALS 0.0162" Copper Sheet Astm B370 (4381)
- ONLINEMETALS 0.125" x 6" Stainless Rectangle Bar 304/304L (4396)
- ONLINEMETALS 1.25" Alloy Steel Round Bar 4140-Annealed Cold Finish (19800)
- ONLINEMETALS 1" x 1.25" Carbon Steel Rectangle Bar 1018 Cold Finish (22236)
- ONLINEMETALS 1.375" Torlon 4203 Round Rod PAI Electrical Grade Natural (15396)
- ONLINEMETALS 0.25" Phosphor Bronze Round Bar 544-H04 (20171)
- ZORO SELECT Annealed Stainless Flat, 12" Overall L (3F.25X.75-12)
- Onlinemetals Stainless Steel Blanks, Bars, and Plate Stock