Shop All Stainless Steel Tube Stock
Onlinemetals
2" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled
Mfr # 10172
Zoro # G707073663
product price: $347.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$347.99
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500-A513
- Length 288
- Standards ASTM A500 (call for availability), ASTM A513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10172
- Zoro # G707073663
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 288 |
Details
Material | Carbon Steel |
Alloy Type | A500-A513 |
Standards | ASTM A500 (call for availability), ASTM A513 |
Item | Tube-Rectangle |
Description
Hot Roll Steel Rectangle Tube A36 2 x 3 x 12 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Rectangle Tube A36 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK25 (FSSGG-1A)
- PROFESSIONAL PLASTICS Black Utility Grade HDPE Sheet, 0.375 X 48.000 X 96.000 [Each] (SHDPEBK.375X48.000X96-UTILITY)
- ZORO SELECT Rubber, Silicone, 3/32"Thick, 12"x12", 30A (BULK-RS-S30-11)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Red (1001319R)
- ONLINEMETALS 0.5" x 0.032" Brass Square Tube 272-H80 (21641)
- ONLINEMETALS 10" OD x 0.75" Wall x 8.5" ID Aluminum Round Tube 6061-T6-Extruded (14640)
- ONLINEMETALS 1" x 2" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10125)
- ONLINEMETALS 1.5" x 2.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10147)
- ONLINEMETALS 0.25" Acetal Round Rod (Copolymer) Black (21241)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded (12974)
- ONLINEMETALS 1.5" x 0.065" Stainless Square Tube 304 Welded (529)
- Onlinemetals Stainless Steel Tube Stock