Shop All Stainless Steel Tube Stock
Onlinemetals
2" x 3" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled
Mfr # 10172
Zoro # G607073879
product price: $72.29
/ea
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A500-A513
- Length 48
- Standards ASTM A500 (call for availability), ASTM A513
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 10172
- Zoro # G607073879
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 48 |
Details
Material | Carbon Steel |
Alloy Type | A500-A513 |
Standards | ASTM A500 (call for availability), ASTM A513 |
Item | Tube-Rectangle |
Description
Hot Roll Steel Rectangle Tube A36 2 x 3 x 12 is made of cold formed and seamlessly welded hot rolled steel Hot Roll Steel Rectangle Tube A36 offers high weldability and is used frequently in structural applications in bridges and buildings as well as in both the automotive and appliance industry
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Beige PEEK Plastic Bar 48" L, 1" W (BULK-PS-PEEK-41)
- ZORO SELECT Gray Polycarbonate Plastic Sheet 48" L x 24" W x 3/16" Thick (BULK-PS-PCT-13)
- ZORO SELECT Brown Garolite Sheet Stock 24" L x 12" W x 0.063" Thick (BULK-CS-GCE-28)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17972)
- ONLINEMETALS 0.75" Carbon Steel Round Bar 1045 Cold Finish (21685)
- ONLINEMETALS 3" x 5" x 0.25" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10223)
- ONLINEMETALS 0.625" OD x 0.083" Wall x 0.459" ID Alloy Steel Round Tube 4130-Cond. N Seamless (21424)
- ONLINEMETALS 4" x 6" x 0.1875" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (12978)
- ONLINEMETALS 1.75" Aluminum Plate 7075-T7351 (21208)
- ONLINEMETALS 1" x 1.5" x 0.12" Carbon Steel Rectangle Tube A500/A513 Hot Rolled (10119)
- ONLINEMETALS 1.25" OD x 0.083" Wall x 1.084" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7342)
- Onlinemetals Stainless Steel Tube Stock