Shop All Carbon Steel Angles
Onlinemetals
2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled
Mfr # 9926
Zoro # G007155083
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.375
- Leg Length 36
- Length 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 9926
- Zoro # G007155083
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 36 |
Length | 36 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.375 |
Description
Hot Rolled Steel Angle A36 2 x 2 x 0375 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 1/4 in Thick, Yellow (1001319Y)
- ZORO SELECT Water Hard Drill Rod, W1, 7/32, 0.2187 In (W1D7326)
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272BT-100)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 48" W x 1/4" Thick (PS-UHMW-ESD-24)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Carbon Steel Angle A36 Hot Rolled (9904)
- ONLINEMETALS 3" x 3" x 0.25" Carbon Steel Angle A36 Hot Rolled (9943)
- ONLINEMETALS 2.75" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7666)
- ONLINEMETALS 1" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7640)
- ONLINEMETALS 2.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9917)
- ONLINEMETALS 2" x 2" x 0.375" Carbon Steel Angle A36 Hot Rolled (9926)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 3 In Leg, 6 Ft (HA.25X3-72)
- Onlinemetals Carbon Steel Angles