Shop All Carbon Steel Angles
Onlinemetals
2" x 2" x 0.25" Carbon Steel Angle A36 Hot Rolled
Mfr # 9924
Zoro # G807155115
product price: $84.99
/ea
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Alloy Type A36
- Thickness 0.25
- Leg Length 96
- Length 96
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 9924
- Zoro # G807155115
- Country of Origin United States
- Category Carbon Steel Angles
Dimensions
Leg Length | 96 |
Length | 96 |
Details
Item | Angle-Equal |
Material | Carbon Steel |
Alloy Type | A36 |
Thickness | 0.25 |
Description
Hot Rolled Steel Angle A36 2 x 2 x 025 is made of low carbon steel that is commonly found in most industries Offering good weldability, machinability, and heat treatability, Hot Rolled Steel has a rougher surface than cold rolled steel and with galvanization, A36 Hot Rolled Mild Steel resists corrosion well
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1-3/8" Dia. (2XMH4)
- TRIM-LOK Black Vinyl Seal 328 ft L, 7/16 in W, 7/8 in H (DDA2513-328)
- ZORO SELECT Rubber Strip, SBR, 1"Thick, 36"x6", 70A (BULK-RS-SBR75-156)
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.177" Thick (PS-CACC-493)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7632)
- ONLINEMETALS 2.75" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7666)
- ONLINEMETALS 1" Carbon Steel Round Bar 12L14 Cold Drawn (7591)
- ONLINEMETALS 1.5" x 1.5" x 0.25" Carbon Steel Angle A36 Hot Rolled (9913)
- ONLINEMETALS 1" Carbon Steel Round Bar 1144-Stressproof Cold Finish (7640)
- ONLINEMETALS 2" x 3" x 0.1875" Carbon Steel Angle A36 Hot Rolled (9931)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 1.5 in W (ha.25x1.5-72)
- Onlinemetals Carbon Steel Angles