Shop All Stainless Steel Tube Stock
Onlinemetals
2" x 2" x 0.25" Aluminum T-Bar 6061-T6-Extruded
Mfr # 12974
Zoro # G907076938
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Alloy Type 6061
- Length 12
- Standards AMS QQ-A-200/8, ASTM B221, ASTM B308
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 12974
- Zoro # G907076938
- Country of Origin United States
- Category Stainless Steel Tube Stock
Dimensions
Length | 12 |
Details
Material | Aluminum |
Alloy Type | 6061 |
Wall Thickness | 0.25 |
Item | Bar-T-Bar |
Standards | AMS QQ-A-200/8, ASTM B221, ASTM B308 |
Description
Aluminum TBar 6061T6 Extruded exhibits above average corrosion resistance, good machinability, high strength, light weight, good weldability, and the ability to be heat treated for even higher strength, all at an affordable price 6061 is the most commonly used aluminum alloy in the world due to its positive characteristics It is typically used in aerospace, automotive, cameras, couplings, marine hardware, electrical components, decorative hardware, structural applications, pins, brakes, pistons, valves, and bicycle frames
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.005" Thick (G15-5F-12X25)
- ZORO SELECT Angle Stock, Steel, 1/4 In T, 3 In Leg, 6 Ft (HA.25X3-72)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1" Dia. (22JL38)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 5/8 in W (18S.625-24)
- ONLINEMETALS 3" x 3" x 0.375" Aluminum T-Bar 6061-T6-Extruded (20648)
- ONLINEMETALS 0.5" x 2" Carbon Steel Rectangle Bar 1018 Cold Finish (7505)
- ONLINEMETALS 0.1875" Silicon Bronze Plate 655 (21583)
- ONLINEMETALS 0.25" OD x 0.035" Wall x 0.18" ID Stainless Round Tube 316 Seamless (12938)
- ONLINEMETALS 1.75" Stainless Round Bar 416-Annealed Cold Finish (2064)
- ONLINEMETALS 1.5" Acetal Round Rod (Copolymer) Natural (21239)
- ZORO SELECT SS Round Tube 316, 48 in Overall L (12941_48_0)
- Onlinemetals Stainless Steel Tube Stock