Shop All Aluminum U-Channel Stock
Onlinemetals
2" x 2" x 0.25" Aluminum Channel 6063-T52 Extruded Architectural
Mfr # 7801
Zoro # G007155618
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 6063
- Leg Length 96
- Length 96
- Base Width 3
- Standards AMS QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 7801
- Zoro # G007155618
- Country of Origin United States
- Category Aluminum U-Channel Stock
Dimensions
Leg Length | 96 |
Length | 96 |
Base Width | 3 |
Details
Alloy Type | 6063 |
Standards | AMS QQ-A-200/9, ASTM B221 |
Item | Channel |
Material | Aluminum |
Wall Thickness | 0.25 |
Description
Aluminum Architectural Channel 6063T52 has excellent corrosion resistance, good formability, and light weight 6063 is more easily formable and much more corrosion resistant than 6061, but it is only about half as strong 6063T52 is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.625" OD x 0.049" Wall x 0.527" ID Stainless Round Tube 304 Welded (6877)
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 12ft Length - Black (20-107)
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx1 In x 6 ft (4YTZ8)
- ZORO SELECT White UHMW Polyethylene Plastic Bar 48" L, 2-1/2" W (BULK-PS-UHMW-657)
- ONLINEMETALS 2" x 1" x 0.125" Aluminum Channel 6063-T52 Extruded Architectural (1062)
- ONLINEMETALS 1.625" x 0.8125" Unistrut Slotted Channel P4100T (24908)
- ONLINEMETALS 2" x 2" x 0.25" Aluminum Channel 6063-T52 Extruded Architectural (7801)
- ONLINEMETALS 5" x 2.25" x 0.15" x 0.26" Aluminum Channel 6061-T6-Extruded Aluminum Association (15230)
- ONLINEMETALS 8" x 2.29" x 0.25" Aluminum Channel 6061-T6-Extruded American Standard (1077)
- ONLINEMETALS 1.625" x 1.625" Unistrut Slotted Channel P1000T (24907)
- ZORO SELECT Aluminum Channel 6063, 8 ft Overall L (25506_96_0)
- Onlinemetals Aluminum U-Channel Stock