Shop All Aluminum Sheets
Onlinemetals
2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded
Mfr # 21875
Zoro # G907071223
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.188
- Width 2
- Length 12
- Alloy Type 6063
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21875
- Zoro # G907071223
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2 |
Length | 12 |
Details
Thickness | 0.188 |
Alloy Type | 6063 |
Material | Aluminum |
Item | Bar-T-Bar |
Standards | AMS QQ-A-200/9, ASTM B221 |
Description
Aluminum TBar 6063 Anodized offers exceptional corrosion resistance, light weight, good formability, and slighly higher strength than 6063T52, but half that of 6061 The anodized surface of this 6063 gives it a longer service life with minimal upkeep and maintenance, in addition to being visually attractive and nontoxic 6063 anodized is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, architectural trim, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0020" Thickness, Pk20 (42137)
- ZORO SELECT Foam Sheet, Crosslink, 48 in W, 96 in L, 3/4 in Thick, Red (ZUSA-XPE-159)
- E. JAMES Rubber Cord, Neoprene, 1/4 In Dia, 50 Ft (CSNEO-1/4-50)
- ZORO SELECT Neoprene Ball, 1/2 in, Black, Standard, PK5 (BULK-RB-N70-5)
- ONLINEMETALS 0.05" Aluminum Sheet 6061-T6 (1241)
- ONLINEMETALS 2" x 4" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23493)
- ONLINEMETALS 8.75" OD x 1" Wall x 6.75" ID Stainless Round Tube 316 (26837)
- ONLINEMETALS 3" Nom. Schedule 10 Aluminum Pipe 6063-T6-Extruded (24867)
- ONLINEMETALS 0.04" Aluminum Sheet 1100-H14 (20731)
- ONLINEMETALS 2.5" x 2.5" x 0.125" Aluminum Angle 6063-T52 (23053)
- ONLINEMETALS 0.025" Aluminum Sheet 6061-T6 (1238)
- Onlinemetals Aluminum Sheets