Shop All Stainless Steel Sheets
Onlinemetals
2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded
Mfr # 21875
Zoro # G707068980
product price: $150.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$150.99
Free 30-Day Returns
Key Features
- Thickness (Decimal) 0.188
- Width 2
- Alloy Type 6063
- Thickness 0.188
- Standards AMS QQ-A-200/9, ASTM B221
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 21875
- Zoro # G707068980
- Country of Origin United States
- Category Stainless Steel Sheets
Dimensions
Width | 2 |
Length | 192 |
Details
Thickness (Decimal) | 0.188 |
Alloy Type | 6063 |
Thickness | 0.188 |
Standards | AMS QQ-A-200/9, ASTM B221 |
Item | Bar-T-Bar |
Material | Aluminum |
Description
Aluminum TBar 6063 Anodized offers exceptional corrosion resistance, light weight, good formability, and slighly higher strength than 6063T52, but half that of 6061 The anodized surface of this 6063 gives it a longer service life with minimal upkeep and maintenance, in addition to being visually attractive and nontoxic 6063 anodized is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, architectural trim, and decorative applications
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 1-3/4" Diameter, 304 Stainless Steel Round Rod, 10" Length, Extruded, 1.75 inch Dia (1.75RD304SS-10)
- PROFESSIONAL PLASTICS Clear Polycarbonate Recling-Masked Sheet, 0.062 X 48.000 X 96.000 [Each (SPCCL.062X48.000X96.000PM)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 36 in W, 10 ft L, 3/8 in Thick, Black (ZUSANSR-341)
- ZORO SELECT Rod Stock, SS, 36 in Overall L (6R.5-36)
- ONLINEMETALS 0.75" Nom. Schedule 40 Stainless Pipe 316/316L Welded (22623)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Brass T-Bar 385-M30 Extruded (23727)
- ONLINEMETALS 1" x 2" x 0.25" Stainless Angle 304/304L (23549)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13506)
- ONLINEMETALS 1.75" x 1.75" x 0.188" Aluminum Angle 6061-T6-Extruded Structural (25928)
- ONLINEMETALS 0.75" Hole x #9 Stainless Expanded 304-Flattened (22510)
- ONLINEMETALS 0.12" Thick x 0.125" Hole x 0.1875" Stagger Stainless Perforated Sheet 304 Round Hole (13506)
- Onlinemetals Stainless Steel Sheets