Shop All Stainless Steel Angles
Onlinemetals
2" x 2" x 0.125" Stainless Angle 304/304L
Mfr # 11
Zoro # G307070710
product price: $81.65
/ea
Free Shipping & Returns
$81.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Alloy Type 304
- Thickness 0.125
- Length 72
- Standards AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 11
- Zoro # G307070710
- Country of Origin United States
- Category Stainless Steel Angles
Dimensions
Length | 72 |
Details
Material | Stainless Steel |
Alloy Type | 304 |
Thickness | 0.125 |
Standards | AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A276, ASTM A479 |
Item | Angle-Equal |
Description
Stainless Angle 304 offers a great mix of strength and corrosion resistance in most situations outside of marine environments If your project is in a marine environment, choose 316 stainless 304, the most popular stainless alloy in the world, maintains its properties in high temperature situations It is typically used in aerospace, food and beverage industry, pressure containers, architectural designs and trim, cryogenic applications, and chemical processing equipment
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (3HMN4)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (4352_36_0)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/4 in Inside Dia, 1-1/2 in Outside Dia (BULK-PT-PETG-16)
- ZORO SELECT White UHMW-PE Rod Stock 6 ft. L, 1-1/2" Dia. (1YVF8)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Stainless Angle 304/304L (1)
- ONLINEMETALS 0.25" Copper Square Bar 110-H02 (1659)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Stainless Angle 304/304L (8)
- ONLINEMETALS 1.5" x 1.5" x 0.1875" Stainless Angle 304/304L (9)
- ONLINEMETALS 0.75" x 0.75" x 0.125" Stainless Angle 304/304L (1)
- ONLINEMETALS 3" x 3" x 0.1875" Stainless Angle 304/304L (22)
- ONLINEMETALS 1.25" x 1.25" x 0.25" Stainless Angle 304/304L (7)
- Onlinemetals Stainless Steel Angles