Shop All Alloy Steel Tube Stock
Onlinemetals
2" x 2" x 0.125" Brass Angle 385
Mfr # 18202
Zoro # G607078348
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385
- Wall Thickness 0.125
- Length 48
- Standards ASTM B455
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Onlinemetals
- MFR # 18202
- Zoro # G607078348
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Length | 48 |
Details
Item | Angle-Equal |
Material | Brass |
Alloy Type | 385 |
Wall Thickness | 0.125 |
Standards | ASTM B455 |
Description
Brass Angle 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded The temper is mainly M30 as extruded but can come in H02 half hard depending on the manufacturer 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat, Al, 6061, 1/2 x 3 In, 1 Ft (61F.5X3-12)
- USA INDUSTRIALS G-10 Garolite Sheet - 3/16" Thick x 12" Wide x 12" Long (BULK-CS-GG10-43)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 1.000" Thick (BULK-PS-UHMW-48)
- ZORO SELECT Bar Grating, Smooth, 36 in L, 36 in W, 1.5 in H, Black Painted Steel Finish (20188S150-C3)
- ONLINEMETALS 1" x 4" x 0.125" Aluminum Rectangle Tube 6063-T52-Extruded (6995)
- ONLINEMETALS 0.375" OD x 0.035" Wall x 0.305" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15330)
- ONLINEMETALS 0.375" OD x 0.035" Wall x 0.305" ID Alloy Steel Round Tube 4130-Cond. N Seamless (15330)
- ONLINEMETALS 0.75" OD x 0.1875" Wall x 0.375" ID Alloy Steel Round Tube 4130-Cond. N Seamless (9568)
- ONLINEMETALS 0.75" Brass Round Bar 464-H02 Extruded (13445)
- ONLINEMETALS 0.5625" Brass Hex Bar 360-H02 Extruded (6870)
- ONLINEMETALS 1" x 3" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded (6994)
- Onlinemetals Alloy Steel Tube Stock