Shop All Alloy Steel Tube Stock
Onlinemetals
2" x 2" x 0.125" Brass Angle 385
Mfr # 18202
Zoro # G607078270
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Alloy Type 385
- Wall Thickness 0.125
- Length 72
- Standards ASTM B455
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 18202
- Zoro # G607078270
- Country of Origin United States
- Category Alloy Steel Tube Stock
Dimensions
Length | 72 |
Details
Item | Angle-Equal |
Material | Brass |
Alloy Type | 385 |
Wall Thickness | 0.125 |
Standards | ASTM B455 |
Description
Brass Angle 385 is also known as Architectural Bronze even though it is actually a brass 385 polishes to an excellent finish, resists corrosion in nonmarine environments, and machines comparably well to 360 freemachining brass It is easy to braze and solder but should not be welded The temper is mainly M30 as extruded but can come in H02 half hard depending on the manufacturer 385 is typically used in decorative architecture applications and ornamental hardware
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Plate, 6 ft L, 6 1/2 in W (18f.75x6.5-72)
- ZORO SELECT Metal Grating, Smooth, 36In. W, 1In. H (23125S100-B3)
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray (872397)
- ZORO SELECT Rod Stock, Aluminum, 36 in Overall L (1101_36_0)
- ONLINEMETALS 0.375" x 8" Aluminum Rectangle Bar 6061-T6511-Extruded (21081)
- ONLINEMETALS 0.75" Alloy Steel Hex Bar 4130-Normalized (20638)
- ONLINEMETALS 2.25" OD x 0.188" Wall x 1.874" ID Alloy Steel Round Tube 4130-Cond. N Seamless (19953)
- ONLINEMETALS 0.625" Alloy Steel Round Bar 4140-Annealed Cold Finish (15486)
- ONLINEMETALS 0.625" OD x 0.049" Wall x 0.527" ID Stainless Round Tube 304 Welded (6877)
- ONLINEMETALS 0.75" OD x 0.049" Wall x 0.652" ID Alloy Steel Round Tube 4130-Cond. N Seamless (7327)
- ONLINEMETALS 0.5" Carbon Steel Round Bar 12L14 Cold Drawn (7583)
- Onlinemetals Alloy Steel Tube Stock