Shop All Aluminum Sheets
Onlinemetals
2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black
Mfr # 25374
Zoro # G707069307
product price: $65.25
/ea
$65.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.125
- Length 72
- Alloy Type 6063
- Material Anodized AIuminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Onlinemetals
- MFR # 25374
- Zoro # G707069307
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Length | 72 |
Details
Thickness | 0.125 |
Alloy Type | 6063 |
Material | Anodized AIuminum |
Item | Angle-Equal |
Description
Aluminum Angle 6063T5 Anodized offers exceptional corrosion resistance, light weight, good formability, and similar strength to 6063T52, but half that of 6061 The anodized surface of this 6063 gives it a longer service life with minimal upkeep and maintenance, in addition to being visually attractive and nontoxic 6063 anodized is typically used in applications where corrosion resistance and aesthetic are more important than strength, such as piping, furniture, architectural trim, and decorative applications Color variations may occur from one piece to the next
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/4" H x 6" W x 12" L (20-112)
- ZORO SELECT Hex Stock, Carbon, 12L14, 1 In x1 ft. L (4YNG9)
- ZORO SELECT Clear Polycarbonate Rod Stock 6 ft. L, 1/4" Dia. (2XPW9)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 1.000" Thick (BULK-PS-UHMW-48)
- ONLINEMETALS 0.4375" Carbon Steel Hex Bar 1018 Cold Finish (22540)
- ONLINEMETALS 0.75" x 2" x 0.125" Aluminum T-Bar 6063-T52-Extruded (21874)
- ONLINEMETALS 1.25" x 0.125" Aluminum Square Tube 6063-T52-Extruded Radius Corner (23693)
- ONLINEMETALS 0.063" Aluminum Sheet 5052-H32 (7128)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Rectangle Tube 6061-T6-Extruded Radius Corner (23490)
- ONLINEMETALS 0.5" Aluminum Plate 6061-T651 (1250)
- ZORO SELECT Plate Stock, 3003 Al, H14, 3/16Tx24Wx48 InL (03P.188X24-48)
- Onlinemetals Aluminum Sheets